Learn More
Invitrogen™ SYPRO™ Protein Gel Stains
SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE).
Brand: Invitrogen™ S6654
Description
SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE). Stained proteins can be viewed with a standard UV or blue-light transilluminator, or imaging equipment containing the appropriate filters or laser. SYPRO protein gel stains offer many advantages over Coomassie Blue and silver staining, including a fast, one-step staining protocol requiring no destaining, a linear dynamic range over three orders of magnitude, and very little protein-to-protein variation in staining.
SYPRO Ruby Protein Gel Stain features include:• Convenient—ready-to-use formulation
• High sensitivity—detection to 0.25 to 1 ng
• Effective staining for 1D and 2D gels
• Can be multiplexed with other gel stains such as Pro-Q Diamond phosphoprotein gel stain or Pro-Q Emerald 300 glycoprotein gel stain
• Compatible with subsequent analysis of proteins by Edman-based sequencing or mass spectrometry
SYPRO Orange and SYPRO Red protein gel stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10–60 min
• Best for 1D gels
• SYPRO Orange: Ex: 300, 470 nm, Em: 570 nm
• SYPRO Red: Ex: 300, 550 nm, Em: 630 nm
SYPRO Tangerine Protein Gel Stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10 to 60 minutes
• Best for 1D gels
• Does not require fixation with acetic acid
• Compatible with subsequent gel staining, western blotting, zymography, electroelution or mass spectrometry
Order Info
Shipping Condition: Room Temperature

Specifications
Store at room temperature and protect from light. | |
Red | |
Fluorescence | |
Protein Gel Stain | |
10 x 50 μL | |
Protein |
In-Gel Detection | |
5000X in DMSO | |
SYPRO Red | |
SYPRO™ | |
Room Temperature | |
300, 550/630 nm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.