Learn More
Thermo Scientific™ Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius
Brand: Thermo Scientific™ 4001-0100
418.73 EUR valid until 2025-12-31
Use promo code "24375" to get your promotional price.
Description
Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.
- Break resistance and excellent chemical resistance for years of dependable use in the lab
- Individually hand calibrated, permanent color graduation line and oval marking spot for ease in reading fluid levels
- No meniscus to confuse readings
- Polypropylene closure
- Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
- Autoclavable/Leakproof†/Graduated

Specifications
3.38 oz. | |
Flask Volumetric PMP 100mL | |
PMP | |
191 mm | |
12 | |
Autoclavable but will affect accuracy | |
Yes | |
Non-sterile | |
Round | |
55 mm | |
Not applicable | |
100 mL |
Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability | |
100 mL | |
7.5 in. | |
±0.16 mL | |
1 | |
Reusable | |
Narrow | |
B | |
Screw | |
20 g | |
None | |
20 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1404597 | Certificate of Compliance | 02/05/2024 | 4001-0100 |
1397985 | Certificate of Compliance | 26/01/2024 | 4001-0100 |
1370988 | Certificate of Compliance | 29/10/2022 | 4001-0100 |
1316492 | Certificate of Compliance | 06/04/2021 | 4001-0100 |
1280105 | Certificate of Compliance | 25/03/2020 | 4001-0100 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.