missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ LDPE Pasteur Pipettes

LDPE Pasteur Pipettes are ideal for aliquots with very good reproducibility of the number of drops per milliliter.

Brand:  BRAND™ 747760

29.67 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10562291

  • 50.85 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from LDPE.
  • Very good reproducibility of the number of drops per milliliter.
  • Ideal for aliquots.
  • Pasteur pipettes can be filled and deep-frozen, or changed into a closed vessel by heat-sealing the tip.
  • The integrated pipetting bulb depresses easily, minimizing fatigue from frequent pipetting.
  • Resistant to gas or gamma radiation sterilization.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.2 mm
21 to 28
Bulb Shaped
152 mm
Single-use
LDPE
500 Pack
3.5 mL
Pasteur Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ LDPE Pasteur Pipettes > Capacity: 3.5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.