missing translation for 'onlineSavingsMsg'
Learn More

Wika NSF Filled Pressure Gauge

The NSF Filled Pressure Gauge is manufactured with lead free components as defined in the SDWA.

Brand:  Wika 68049-31

Product Code. 15367954

  • 51.15 € / Each
Estimated Shipment: 11-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made in the USA.
  • Special lead-free, Silver-solder for all wetted parts.
  • These NSF certified gauges are manufactured in accordance with NSF/ANSI 61, for lead-free content.
  • Come in a wide range of models, sizes and configurations.
  • The guages have special dials with NSF logo on the dial to indicate compliance.
  • These NSF gauges are available in custom versions and configurations.
  • Custom versions of the gauge are available.
Specifications

Specifications

CE Compliance
64 mm
-20°C to 60°C
6.35 mm NPT(M), Lower
-4°C
Copper Alloy
Analog
NSF Filled Pressure Gauge
2.5 in.
-4°C to 140°F
0.25 in. NPT(M), Lower
140°F
60°C
±3-2-3% of Span (ASME Grade B)
0 to 160 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Wika NSF Filled Pressure Gauge > NSF Filled Pressure Gauge; Range: 0 to 160 psi

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.