Learn More
Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Brand: Thermo Scientific™ 140668
201.00 EUR valid until 2025-12-31
Use promo code "24071" to get your promotional price.
Description
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Features:
- Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
- Tabs provide better grip and easy handling
- Nontoxic and nonpyrogenic
Ordering Information:
Packed in resealable bags

Specifications
Polycarbonate Cell Culture Inserts with 8 micron pore size in 6-well plate | |
4.1 cm2 | |
1.75 mL | |
8 μm | |
Multidish 6 | |
24 | |
Clear | |
Sterile |
6 | |
Polycarbonate (Membrane) | |
<0.85 x 105 pores/cm2 | |
Culture Insert | |
6 | |
6-Well Plate | |
Cell culture-treated | |
6 |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
158202 | Certificate of Compliance | 02/12/2024 | 140668 |
183045 | Certificate of Compliance | 02/12/2024 | 140668 |
164159 | Certificate of Compliance | 02/12/2024 | 140668 |
183046 | Certificate of Compliance | 02/12/2024 | 140668 |
183047 | Certificate of Compliance | 02/12/2024 | 140668 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.