Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
Choose size and packaging options to advance your research with complete confidence. Did you know we now offer NEW Serological Pipettes that offer higher quality and cost savings?
Brand: Thermo Scientific™ 170355
52.44 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.
- Sterility assurance level (SAL) of 10-6
- 100% virgin polystyrene for maximum clarity
- Certified non-pyrogenic
- Bold clear graduations with easy-to-read scale markings
- Non-dripping tip for pipette precision
- Color-coded packaging for ease in sorting and selecting the correct size
- Packaging options that accommodate every lab
- Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
- Bulk packed for frequent use; reduces packaging waste
- Multiple sizes for use in a wide range of applications

Specifications
Yes | |
Sterile | |
Individual Paper/Plastic Wrap |
Polystyrene | |
50/Pk., 200/Cs. | |
5 mL |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
M430050 | Certificate of Compliance | 06/12/2024 | 170355 |
M330250 | Certificate of Compliance | 06/12/2024 | 170355 |
M485220 | Certificate of Compliance | 06/12/2024 | 170355 |
M330270 | Certificate of Compliance | 04/12/2024 | 170355 |
M363230 | Certificate of Compliance | 04/12/2024 | 170355 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.