missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ POM Globe Stirrer Couplings

Use these couplings with centrifuges at speeds of up to 1,200 rounds per minute. Bohlender™ BOLA™ POM Globe Stirrer Couplings feature good mechanical strength and powerful transmission of up to 300 Ncm.

Brand:  Bohlender™ C398-12

 View more versions of this product

Product Code. 10050152

  • 286.00 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Very low centrifugal forces due to low weight
  • Suitable for both left- and right-handed rotation (except for GL 10 thread: no left-handed rotation possible)
  • No resonance
  • Simple assembly by means of screw joints with clamp rings
  • Pivot (length 90mm) can be shortened by the user
  • Maximum misalignment of axes 10mm
Specifications

Specifications

8 mm
190 mm
Stirrer Coupling
Ideal For Balancing Misalignment of Axis Between Agitator and Stirrer Shaft
1 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ POM Globe Stirrer Couplings > Dimensions (dia. x L): 8 x 190mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.