missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Stirrer Shafts with Blade
Provides a gentle stirring action which creates tangential flow with little turbulence.
Brand: Bohlender™ C381-06
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- PTFE-jacketed stainless steel shaft
- Blade made completely of PTFE
- Chucking diameter of 6.5 mm
Specifications
8 mm | |
600 mm | |
Gentle Stirring | |
PTFE, Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ PTFE Stirrer Shafts with Blade > Length: 600 mm
Spot an opportunity for improvement?Share a Content Correction