Learn More
Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.
Brand: Pyrex 3205/06MP
18.16 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Polyethylene foot: absorbs impact and reduces breakage
- Class B
- Complies with: DIN 12680, BS 604, ISO 4788
- Replacement feet: available separately

Specifications
Hexagonal | |
Round | |
±0.5 mL | |
BS 604, DIN 12680, ISO 4788 | |
25 mL | |
Polyethylene Foot | |
0.5 mL |
White | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
175 mm | |
White enamel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.