Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid

Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
22.40 € - 280.00 €
Specifications
Description | Reversible Microtube Rack |
---|---|
Material | Recycled Plastic |
Stackable | Yes |
No. per Case | 12 Racks |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12328182
|
Thermo Scientific™
8600-11 |
Blue, Green, Red, Yellow | N/A | N/A | N/A | |||||
10757902
![]() |
Thermo Scientific™
8601 |
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple |
273.00 €
Pack of 12 |
In Stock
Log in to see stock. |
||||||
11761253
|
Thermo Scientific™
8620-11 |
Green | N/A | N/A | N/A | |||||
11771253
|
Thermo Scientific™
8630-11 |
Blue | N/A | N/A | N/A | |||||
11580105
|
Thermo Scientific™
8650 |
Yellow | N/A | N/A | N/A | |||||
10320311
![]() |
Thermo Scientific™
8660 |
Pink |
280.00 €
Pack of 12 |
Estimated Shipment: 17-09-2025
Log in to see stock. |
||||||
10579052
![]() |
Thermo Scientific™
8670 |
Fluorescent Orange |
22.40 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
15282849
![]() |
Thermo Scientific™
8680 |
Fluorescent Green |
273.00 €
Pack of 12 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
11791253
|
Thermo Scientific™
8690-11 |
Red | N/A | N/A | N/A | |||||
Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% recycled plastic
- Several colors available
Specifications
Reversible Microtube Rack | |
Recycled Plastic | |
Yes | |
12 Racks |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.