Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid

Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
Brand: Thermo Scientific™ 8670
21.10 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% recycled plastic
- Several colors available

Specifications
Reversible Microtube Rack | |
Fluorescent Orange | |
Recycled Plastic | |
Yes |
Reversible Microtube Rack | |
Microtubes (0.2 mL), Microtubes (0.5 mL) | |
Rectangular | |
12 Racks |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.