Learn More
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Brand: Thermo Scientific™ 263NL-1S
50.48 EUR valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
- Excellent for research applications
- General-purpose pipettes are ideal for routine sampling of liquids
- Well suited for use with large containers

Specifications
7.3 mL | |
LDPE | |
No | |
100/Pk. | |
23 mL | |
Extra Long Transfer Pipet |
8.6 mm | |
Sterile | |
12 in. | |
Individually Wrapped, White Box | |
30 cm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Thermo Scientific Samco Extra long tranfer pipettes
-
Thermo Scientific Samco Extra long tranfer pipettes
Your input is important to us. Please complete this form to provide feedback related to the content on this product.