Learn More
IKA™ Stainless Steel Plate Stand
Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.
Brand: IKA™ 0003160100
357.08 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.
- Diameter of support rod: 16mm
- Max. load: 5kg
- Dimensions (D x W): 316 x 200mm

Specifications
Stainless Steel | |
16 mm | |
Rectangular | |
1 Ea. |
800 mm | |
Plate Stand | |
Gray | |
5 kg |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.