Learn More
Micronova™ Stainless Steel Slim-T™ Flat Head Mop Wringers
These stainless steel, flat head mop wringers are ergonomically crafted from a single piece of stainless steel that easily attaches to the rim of B-7 series buckets. The wringers feature a simple design that leaves mops damp enough to effectively disinfect surfaces, while wringing out excess liquid.
Brand: Micronova™ W-9
380.95 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Micronova SlimLine and T-Mop Wringers, Autoclavable: Yes, SlimT Wringer
The Micronova Stainless Steel Slim-T™ Flat Head Mop Wringers work well with the Micronova SlimLine™, SnapMops™, FlatMops™, PadMops™ and PocketMops™ as well as the Slim-T™ and T-Mop series mops. However, the W-9 is preferred with Slim-T and T-Mops, while the W-92, with dual-sided wringing plates, is excellent for PadMops™ and SnapMops™.
- Lightweight and ergonomic flathead mop wringers
- Crafted from a single piece of stainless steel with no moving parts
- Electropolished stainless steel for durability and long life
- Large lip on W-92 for dual side wringing
- Designed for the SlimLine™ and T-Mop series as well as other flat head mops
Order Info
Each bucket measures 19.25 x 9.5 x 9.5 in. (48.9 x 24.1 x 24.1cm).
Specifications
Mop Wringer | |
Autoclavable | |
Cleaning Walls, Floors and Ceilings | |
1 Ea. | |
18 in. |
Stainless Steel (304), Electropolished | |
Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage | |
SlimT™ double Bucket cart, T-Mop™ or squeegee style mops, C-7 cart or B-7 series Bucket | |
Non-sterile | |
45.7 cm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047131-000 | Certificate of Compliance | 31/12/2024 | W-9 |
046404-000 | Certificate of Compliance | 11/12/2024 | W-9 |
045993-000 | Certificate of Compliance | 01/11/2024 | W-9 |
044441-000 | Certificate of Compliance | 15/10/2024 | W-9 |
041735-000 | Certificate of Compliance | 23/01/2024 | W-9 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.