Learn More
Tuttnauer Tiva8 Glass Washer Disinfector
The Tiva8 Glass Washer Disinfector provides a flexible turnkey solution for washing, disinfecting and drying diverse laboratory equipment for a complete decontamination life cycle. The washer can be loaded up to 4 washing levels with a large variety of washing trolleys and accessories.
8350.00 € - 13845.00 €
Specifications
Display | LCD |
---|---|
Material | Stainless Steel |
Product Type | Laboratory Glassware Washer |
Volume (English) | 43.6 gal. |
Volume (Metric) | 165 L |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
17930050
|
Tuttnauer
TIVA8-1ML |
Glass Door |
11420.00 €
1 unit |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17910050
|
Tuttnauer
TIVA8-WD-1ML |
Wide with Glass Door and Side Cabinet |
12030.00 €
1 unit |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17950050
|
Tuttnauer
TIVA8-WD-XE-1ML |
Wide with Glass Door and Side Cabinet, No Drying |
11470.00 €
1 unit |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17940050
|
Tuttnauer
TIVA8-1ML-CONFIG-01 |
Glass Door, Lab Configuration, Racks and Nozzles |
13845.00 €
1 unit |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17920050
|
Tuttnauer
TIVA8-X-1ML |
Stainless Steel Door |
10860.00 €
1 unit |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
17960050
|
Tuttnauer
TIVA8-XE-1ML |
Stainless Steel Door, No Drying |
8350.00 €
1 unit |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
Description
Small, reliable and customizable. The Tiva 8 washer disinfector provides a flexible turnkey solution for washing, disinfecting and drying diverse laboratory equipment for a complete decontamination life cycle. The TIVA 8 washer can be loaded up to 4 washing levels with a large variety of washing trolleys and accessories.
- Diverse load types
- Available trolleys for DIN baskets, containers, mini-invasive equipment, anesthesia kits, bottles and shoes
- Washing chamber made of high quality AISI 316L
- 165 Liter chamber, perfect for private clinics
- Manual glass door
- Hinged, manual door
- Advanced Touch Control Touch panel with color graphic display with a total of 40 programs: preset and programmable procedures
Advanced features
- Air drying prefilter and HEPA H14 filter.
- 3 heating elements.
- Built-in steam condenser.
- Integrated water softener (optional).
- Dosing pumps with flowmeter
- For acid and alkaline detergents
- 2 additional pumps optional
Specifications
LCD | |
Laboratory Glassware Washer | |
165 L |
Stainless Steel | |
43.6 gal. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.