missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ LFL 2-stop Tubing

Long-lasting, chemically resistant tubing. Ismatec™ Tygon™ LFL 2-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SCE0427

 View more versions of this product

Product Code. 10718984

  • 152.00 € / Pack of 12
Estimated Shipment: 05-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent.
  • Broad chemical resistance.
  • Tasteless
  • Extremely low particulate spallation.
  • Meets USP Class VI and FDA criteria.
  • Non-aging.
  • Potential leaching of plasticizers.
  • Not recommended for human blood and tissue.
  • Applications.
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Good
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.
Specifications

Specifications

FDA 21 CFR175.300 US Pharmacopoea Class VI
Autoclavable
40 cm
CA cassettes
12 Pcs./Pk.
CO2 563, O2 124, N2 67
Transparent
74°C
Color-code: Purple-Purple
Tygon LFL
0.84 mm
-50°C
2.06mm I.D., 3.74mm O.D.
Potential leaching of plasticizers. Not recommended for human blood and tissue.
Good
2-stop Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ismatec™ Tygon™ LFL 2-stop Tubing > Tubing Size: 2.06mm I.D., 3.74mm O.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.