Learn More
DuPont™ Tyvek 500 Labo Coverall

Providing an ideal balance of protection, durability and comfort. DuPont™ Tyvek™ CHF7 Hooded Laboratory Coveralls are robust yet lightweight with a 3-piece hood and gusset for improved fit.
Brand: DuPont™ D14529869
9.31 EUR valid until 2025-12-31
Use promo code "24380" to get your promotional price.
Description
- Excellent barrier against fine particles and fibres
- Ultra-low-linting and antistatically treated
- Tyvek zipper and zipper flap for enhanced protection
- Composed of flash spun high density polyethylene
- Elasticated face, wrists and ankles as well as glued-in elastic waist
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols
- Applications include the pharmaceutical industry, laboratories, cosmetics, optical and electronics
- Stitched internal seams to help reduce contamination from the inside to the outside of the garment
- Attached overshoes consisting of garment material with friction-coated sole to provide added slip resistance

Specifications
Hooded Coveralls | |
Tyvek | |
Elastic | |
Elastic | |
3-panel | |
Stitched, Taped | |
Zipper flap, tunneled cuff and facial elastics |
X-Large | |
White | |
Elastic | |
Hooded | |
Zipper with Storm Flap | |
Category III, Type 5 and 6, EN 1073-2 | |
108 to 116 cm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.