missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Kleenex™ Interfold 2 Ply Paper Hand Towels 6789, 15 Packs
GREENER_CHOICE

Folded hand towels are designed to support hygiene standards and create an uplifting washroom experience. Compatible with a variety of Kimberly-Clark paper towel dispensers, these paper towels are FSC and European Ecolabel certified.

Brand:  Kimberly-Clark™ 6789

62.80 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 12688845

  • 115.00 â‚¬ / Pack of 15
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

15 packs x 186 white, 2 ply towels (2,790 total) One clip of 2 ply interfold hand towels contains 186 V fold hand towels Keep hand hygiene standards high and create an enhanced washroom experience with Kleenex 2 ply folded hand towels Unique Airflex Technology in these gentle disposable hand towels results in superior absorbency, making drying hands an efficient, effective and pleasing experience Paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance. Food contact certified Compatible with a variety of Kimberly-Clark paper towel dispensers Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. Kleenex interfold hand towels are the preferred folded hand towel for home-like comfort and unrivalled care in exclusive washrooms. The soft and gentle 2 ply paper towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and supports high washroom hygiene standards. Interfold paper towels, or V fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Kleenex interfold paper hand towels contains 186 V fold hand towels. Each 2 ply paper towel measures 21cm x 21.5cm. 15 packs x 186 white, 2 ply towels (2,790 total)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Interfolded Hand Towel
55.4 cm
39.4 cm
White
Interfold
2790/Pk.
1.81 ft.
1.29 ft.
Paper
21 x 21.5 cm
Busy Washrooms
2-ply
Product Suggestions

Product Suggestions

Videos

Videos

  • Kimberly Clark Kleenex 06789000
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Kimberly Clark Kleenex 06789000

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Kimberly-Clark™ Kleenex™ Interfold 2 Ply Paper Hand Towels 6789, 15 Packs > Dimensions (L x W): 21 x 21.5 cm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.