missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Write-On™ Paper Label Tapes

Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.

Brand:  Bel-Art™ F13486-0075

162.30 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 13415246

  • 192.00 € / Pack of 4

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Use pencil, ball-point pen, or solvent ink marker to create labels that remain legible under the most demanding laboratory conditions. Paper label tapes resist moisture and most solvents and are great for use in low temperature applications.

  • Adheres to any clean surface, including PTFE fluoropolymer resin coated materials
  • Peels off without leaving a sticky residue
  • Pencil, ball-point pen, or solvent ink marker remain legible under the most demanding laboratory conditions
  • Colored paper with rubber resin adhesive resists moisture and most solvents
  • Withstands a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
  • Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
Specifications

Specifications

Autoclavable
Green
Roll
Single-side Printable
Ultra Reflective Letter Label
For use in low temperature applications
36.4 m x 19 mm
36.5 m
19 mm
7.62 cm
Rubber, Resin
Matte
Paper
Ink Jet
Non-sterile
4/Pk.
40 yd.
0.75 in.
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Write-On™ Paper Label Tapes > 0.75 in. W x 40 yd. L; 3 in. core; Green; 4/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.