missing translation for 'onlineSavingsMsg'
Learn More
Learn More
InSphero Akura™ Tilting Stand
Stable tilting of Akura™ Microplate for improved spheroid uniformity.
Brand: InSphero CS-AG11
This item is not returnable.
View return policy
Description
The Akura™ Tilting Stand conveniently keeps well plates at an angle of 30 degrees during cell aggregation improving spheroid/organoid uniformity.
- Improved spheroid uniformity through tilting of Akura™ 96/384 Spheroid Plates and directing cells to the edge of the well for efficient aggregation.
- Safe stacking of up to 4 plates for parallel spheroid/organoid formation
- Incubator safe and reusable through simple cleaning and sterilization.
- One stand, individually wrapped, made of anodized aluminum, non-sterile.
Specifications
Microplate Box | |
Autoclavable | |
Microplates (Standard) | |
1 | |
Yes | |
Akura Microplate | |
132 mm | |
93 mm |
1 x 1 | |
Clear | |
Aluminum | |
Rectangular | |
Cell Culture | |
132 x 45 x 93 mm | |
45 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
InSphero Akura™ Tilting Stand > InSphero Titling Stand
Spot an opportunity for improvement?Share a Content Correction