missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ UV-Cuvette Disposable Cuvets

Fits most spectrophotometers without adapters.

Brand:  BRAND™ 759150

39.69 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10566581

  • 115.00 € / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.

Advanced cuvet design includes recessed windows to protect against scratching in the optical pathway. 

  • Disposable; cleaning and cross-contamination risk are eliminated
  • Ideal for DNA, RNA, and protein analysis
  • Chemical resistant; can be used with most polar organic solvents, acids, and bases
  • Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
  • Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
  • Fits most spectrophotometers without adapters 

Semi-Micro size

  • For sample volumes between 1.5 and 3.0mL
  • Available individually wrapped, DNA-, RNase-free

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Semi-Micro Cuvette
1.5 to 3 mL
100 Pack
230 to 900 nm
Spectrophotometers and photometers
DNA, RNA, Protein Analysis, Molecular Biology
Single-use
Plastic
10 mm
23 mm
4.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number0000013986 Certificate TypeCertificate of Analysis Date22/04/2025 Catalog Number759150
Lot Number0000013967 Certificate TypeCertificate of Analysis Date04/04/2025 Catalog Number759150
Lot Number0000013565 Certificate TypeCertificate of Analysis Date28/02/2025 Catalog Number759150
Lot Number0000013499 Certificate TypeCertificate of Analysis Date07/02/2025 Catalog Number759150
Lot Number0000012912 Certificate TypeCertificate of Analysis Date04/11/2024 Catalog Number759150
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ UV-Cuvette Disposable Cuvets > Semimicro, 100/Pk.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.