Learn More
Eppendorf™ Centrifuge 5425/5425 R

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.
Brand: Eppendorf™ 5405000166
Description
For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
- Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Max. rotor capacity: 10 × 5.0 mL vessels
- Max. speed: 21,300 × g (15,060 rpm)

Specifications
24 x 1.5/2 mL | |
21,300 x g | |
9.5 in. | |
Average of 45 dB(A) in the first 12 minutes and < 51 dB(A) thereafter with Rotor FA-24 x 2 | |
9.5 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
With Rotor FA-24x2 | |
Yes | |
Keypad | |
Centrifuge 5425 | |
Yes | |
EN ISO 12100, EN 378-1, 378-2, EN IEC 61010-2-120, EN 61010-1, EN 61010-2-011, EN 61010-2-020, EN 61326-1, EN 55011, EN 50581, IEC 61010-1, IEC 61010-2-011, IEC 61010-2-020, IEC 61326-1, CISPR 11 (refer to manual for more details) | |
230 V |
15,000 rpm | |
Large, brightly lit LCD | |
24 cm | |
10 s to 9:59 h, with continuous run function | |
24 cm | |
Microcentrifuges | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
230V/50–60Hz (GB) | |
39 cm | |
280 W | |
No | |
15.6 kg | |
FA-24x2 |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.