Learn More
Gibco™ Sodium Pyruvate (100 mM)

Growth supplement
Brand: Gibco™ 11360070
Description
Sodium pyruvate is commonly added to cell culture media as a carbon source in addition to glucose. Since cells make sodium pyruvate as an intermediate metabolite in the glycolysis pathway, it is not a required supplement for all cell cultures. However, if cells have been grown in medium that is supplemented with sodium pyruvate, consider continuing use of the supplement as cell growth may lag without it.
- Final concentration of sodium pyruvate used in most cell culture media is 1mM
- Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards
Cell Counting and Viability, Cell Counting, Viability, and Cryopreservation, Cell Culture, Mammalian Cell Culture
Order Info
Shipping Condition: Room Temperature

Specifications
Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 12 months from date of manufacture |
|
100 mM | |
Sodium Pyruvate | |
100 mL |
Mammalian Cells | |
Liquid | |
Sterile-filtered | |
Room Temperature |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2579470 | Certificate of Analysis | 29/01/2025 | 11360070 |
2669373 | Certificate of Analysis | 28/01/2025 | 11360070 |
2813888 | Certificate of Analysis | 28/01/2025 | 11360070 |
2829068 | Certificate of Analysis | 28/01/2025 | 11360070 |
2872560 | Certificate of Analysis | 26/01/2025 | 11360070 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For In Vitro Diagnostic Use.