missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Brand: Corning™ BI93D-01
This item is not returnable.
View return policy
Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Easy opening

Specifications
Transparent | |
Round | |
2 | |
3 | |
15 mm |
Polystyrene | |
Aseptic | |
Double bagged | |
90 x 15 mm | |
90 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Petri Dishes > Two compartments; Three vents; Aseptic; Double bagged; Petri dish style: 100 x 15mm
Spot an opportunity for improvement?Share a Content Correction