Learn More
Applied Biosystems™ MicroAmp™ TriFlex 3 x 32-Well PCR Reaction Plate
For use with Applied Biosystems™ ProFlex™ 3 x 32-well PCR System, (Cat. No. 4484073) and all Applied Biosystems standard 96-well thermal cyclers
Brand: Applied Biosystems™ A32811
57.04 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
- Offers same thin-wall construction for heat transfer from thermal block to sample
- Validated with Applied BiosystemsTM PCR thermal cyclers for optimal fit and performance
- Easy-to-tear dual side tabs for simple separation into three, individual 32-well plates
- Semi-skirted for easy handling and labeling
- Certified human DNA-, DNase- and RNase-free
- Standard 250μL working volume, with 300μL maximum well volume when used with adhesive film
- Alphanumeric labeling on each 32-well plate for easy well identification
- 32-well adhesive seal (MicroAmpTM 32-Well Clear Adhesive Film) available for efficient plate sealing

Specifications
No Barcode | |
20 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
32, 96 | |
20 Plates | |
Room Temperature |
Certified DNA/RNase Free | |
MicroAmp | |
Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
20 plates |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.