Learn More
-
-
Thermo Scientific ClickSeal Biocontainment Lids
-
Thermo Scientific Outstanding Capacity Small Footprint
-
Thermo Scientific General Purpose Pro Centrifuges Series
-
Thermo Scientific Fiberlite Rotors for Benchtop Applications
-
Thermo Scientific Outstanding Capacity Small Footprint
-
Thermo Scientific Fiberlite Rotors for Benchtop Applications
-
Thermo Scientific ClickSeal Biocontainment Lids
-
Thermo Scientific General Purpose Pro Centrifuges Series
Thermo Scientific™ Multifuge X4 and X4R Pro Centrifuges

High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.
Brand: Thermo Scientific™ 75009900
View more versions of this product
Description
Thermo Scientific™ Multifuge™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.
Available for purchase individually or in convenient application-based packages:
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Simple Operation and Design
- Full color intuitive touch screen for fast programming, centrifuge health monitoring and up to 100 program storage
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
- Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Thermo Scientific™ Auto-Lock™ III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time in switch between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
Thermo Scientific™ ClickSeal™ Bucket Sealing System
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
Thermo Scientific™ SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace on benchtop or floor
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
- Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
- Programmable centrifuge compressor start and stop can save both time and energy

Specifications
EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15 | |
4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor | |
Multifuge | |
Full Color Touch Screen Interface | |
Purchase of Thermo Scientific rotor and accessories required for operation | |
Printed English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity | |
Stores up to 100 events and programs | |
<64 dB(A) Rotor F15-8x50c; 14500 RPM | |
Up to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options | |
No | |
ISO 14971, ISO 13485, ISO 9001 | |
Benchtop Centrifuge | |
5 Year Limited | |
27.2 in. | |
22.3 in. | |
14.2 in. | |
362 mm | |
27.2 in. | |
89 kg | |
208-240 V | |
50/60 Hz |
Microprocessor | |
25,830 x g Fixed Angle with Microliter 30 x 2 rotor, 7,197 x g Swing-Out with H-Flex HS4 rotor | |
No | |
Direct, Brushless Induction Low Profile | |
Energy efficient, less waste | |
Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber | |
Multifuge X4 Pro, General Use Only | |
Choices of 9 Accel/10 Decel Rates | |
18 Rotor options available | |
Up to 99 hr. 59 min. 59 sec. | |
Option to count up or down and to set “At start” or “At speed” | |
Yes | |
690 x 566 x 362 mm | |
690 mm | |
566 mm | |
33.9 in. | |
861 mm | |
690 mm | |
208-240 V 50/60 Hz | |
1600 w | |
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scientific ClickSeal Biocontainment Lids
-
Thermo Scientific Outstanding Capacity Small Footprint
-
Thermo Scientific General Purpose Pro Centrifuges Series
-
Thermo Scientific Fiberlite Rotors for Benchtop Applications
-
Thermo Scientific Outstanding Capacity Small Footprint
-
Thermo Scientific Fiberlite Rotors for Benchtop Applications
-
Thermo Scientific ClickSeal Biocontainment Lids
-
Thermo Scientific General Purpose Pro Centrifuges Series
Your input is important to us. Please complete this form to provide feedback related to the content on this product.