Learn More
Thermo Scientific™ I-Chem™ Open-Top Septa Caps, 24-414mm, bonded septa, bulk

Choose this high-quality septa cap, which meets EPA performance-based specifications for Volatile Organic Analysis, to use with our septa vials, bottles and jars.
Brand: Thermo Scientific™ 297-2400UB
41.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.
- White polypropylene open top cap with bonded PTFE-lined silicone septum
- Septum permanently bonded to the cap
- Catalog No 297-2414 is an open top cap without septum and can be used with Thermo Scientific loose septa with 24mm diameter
Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis
Includes:
Cap only
Compatible with:
For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.

Specifications
VOA | |
Open top septum cap | |
24 | |
Unprocessed | |
Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. | |
Round | |
PTFE | |
24-400 mm | |
Open Top Cap |
White | |
Polypropylene | |
Silicone/PTFE | |
Bonded 0.060 in. thin PTFE-lined silicone septa | |
Yes | |
Open Top Cap | |
Polypropylene | |
24 mm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.