Learn More
Liebherr™ Performance Upright Fridge/Freezer for Professional Use
Secure, long-lasting and energy-efficient fridge/freezer storage for non temperature-sensitive products, the Liebherr™ Professional Fridge/Freezer is designed for general purpose applications with Liebherr™ build-quality you can rely on.
Brand: Liebherr™ FCFCVG4002
Description
Professional upright fridge/freezer for general purpose storage.
- Reach-in
- 1-section
- Width: 600 mm
- Climate class (energy directive): 5
- Fridge section with fan-assisted refrigeration.
- Freezer section with SmartFrost static cooling system (manual defrost)
- 4 adjustable wire shelves, 3 transparent freezer drawers.
- Multifunctional digital controller with high resolution display and connectivity options.
- Door lock, reversible hinges, self-closing doors with 90° dwell position, antimicrobial lever handles.
Specifications
Foodservice Range | |
267 L | |
1°C to 15°C | |
Self-closing | |
4 | |
Automatic (Refrigerator), Manual (Freezer) | |
R 290 | |
Stainless Steel | |
Upright | |
80 mm/100 mm Castors Optional | |
Low-maintenance Rear-wall Wire-on-tube | |
457 kWh/a | |
220/240 V | |
84 kg |
187 L | |
-9°C to -26°C | |
Fridge: ± 3 K, Freezer: ± 5 K | |
2 (2 compartments) | |
CFC-free | |
SmartCoolingHub | |
Stainless Steel | |
ISO 9001, ISO 14001, CE, EcoVadis Gold | |
Touch Control /Digital Display in Door | |
Stainless Steel | |
No | |
2.0 A | |
50 Hz |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.