Learn More
Kartell™ Centrifuge Microtubes
Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.
Brand: Kartell™ 0129800
15.72 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.
- Available with cap
- Manufactured from polypropylene or polyethylene
- Autoclavable
- CE marked
- IVD approved
Specifications
CE–IVD | |
0.5 mL | |
Polypropylene | |
Vitatron | |
Attached snap cap | |
Cardboard | |
11,000 x g |
Autoclavable | |
Translucent | |
Sample analysis | |
30mm | |
1000/Pk. | |
0.5mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.