missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Powder Funnels

Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.

Brand:  BRAND™ 148020

 View more versions of this product

Product Code. 11623139

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • With short, wide stem
  • Provides excellent resistance against thermal shock

TRUSTED_SUSTAINABILITY
Specifications

Specifications

65 mm
Polypropylene
Autoclavable
26 mm
Powder funnel
18 mm
26 mm (Stem)
Translucent
20/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Polypropylene Powder Funnels > Stem Length: 19mm; Stem Diameter: 15mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.