Learn More
Corning™ PYREX™ Heavy-Duty Griffin Beakers

For use under harsh conditions such as mechanized washing
Brand: Corning™ 1003-150
146.91 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes
Measure liquids with sturdy, long-lasting, reinforced glass. Pyrex™ Borosilicate Glass Heavy-duty Griffin Beakers are available in a wide range of sizes.
Heavy duty beakers specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. For convenience, the 250 through 4000 mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot.
Compliance
Designed to ASTM™ E 960 requirements.

Specifications
5.07 oz. | |
5.7 cm | |
Borosilicate Glass | |
20 to 140 mL | |
8.6 cm | |
Extra Large Marking | |
Beaker | |
Yes | |
Graduated Metric Scale |
2.24 in. | |
150 mL | |
Provides The Best Mechanical Strength Under Harsh Conditions Such as Mechanized Washings | |
3.38 in. | |
20 mL | |
12 Pk. | |
Reusable | |
ASTM E960 | |
Griffin |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.