Learn More
Contec™ Quiltec™ I Wipes



Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
Brand: Contec™ QT1-99
57.49 EUR valid until 2025-12-31
Use promo code "24309" to get your promotional price.
Description
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
- These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
- Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
- Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning
Order Info
Laundered and packaged in an ISO Class 4 cleanroom.

Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
Not Autoclavable | |
Single-use | |
Cleanroom | |
2-ply |
9 in. | |
9 in. | |
Polyester | |
ISO Class 3 and 4 | |
23 x 23 cm (9 x 9 in.) | |
50/Bag, 20 Bags/Cs. | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
022024 | Certificate of Quality | 24/11/2024 | QT1-99 |
021478 | Certificate of Quality | 30/08/2024 | QT1-99 |
020947 | Certificate of Quality | 13/04/2024 | QT1-99 |
954857-0-0-1 | Certificate of Quality | 23/12/2023 | QT1-99 |
933994-0-0-1 | Certificate of Quality | 23/03/2023 | QT1-99 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.