missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
GREENER_CHOICE

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.

Brand:  Thermo Scientific™ 263NL-20S

51.38 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11347873

  • 51.95 â‚¬ / Pack of 100
Estimated Shipment: 11-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.

  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

7.3 mL
LDPE
No
20/Bag, 100/Pk.
23 mL
Extra Long Transfer Pipet
8.6 mm
Sterile
12 in.
White Box
30 cm
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Samco - Extra long tranfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:53
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:53
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Samco Extra long tranfer pipettes

  • Thermo Scientific Samco - Extra long tranfer pipettes
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Samco Extra long tranfer pipettes

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.