missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Labels for M710
Printer Labels for use with Brady™ Printer M710.
42.95 € - 282.00 €
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Coating | None |
Finish | Matte |
Format | Label |
Material | Polyester |
Product Code | Brand | Certifications/Compliance | Color | Dimensions (LxW) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Color | Dimensions (LxW) | Shape | Price | Quantity & Availability | ||
17867854
|
Brady™
311973 |
ASTM D 1000 | White, Transparent | 38.1 x 15.24 mm | Rectangle |
205.00 €
Pack of 500 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
17808024
|
Brady™
311989 |
ASTM D 1000 | White, Transparent | 41.28 x 15.24 mm | Rectangle |
131.00 €
Pack of 500 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17827884
|
Brady™
311975 |
ASTM D 1000 | White, Transparent | 44.45 x 25.4 mm | Rectangle |
200.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||
17888014
|
Brady™
311988 |
ASTM D 1000 | White, Transparent | 45.72 x 9.53 mm | Rectangle |
282.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||
17867934
|
Brady™
311979 |
ASTM D 1000 | White, Transparent | 48.26 x 15.24 mm | Rectangle |
261.00 €
Pack of 500 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
17898014
|
Brady™
311992 |
ASTM D 1000 | White, Transparent | 66.68 x 15.24 mm | Rectangle |
71.65 €
Pack of 100 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17817974
|
Brady™
311976 |
ASTM D 1000 | White, Transparent | 66.68 x 25.4 mm | Rectangle |
120.00 €
Pack of 100 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17837984
|
Brady™
311974 |
ASTM D 1000 | White, Transparent | 15 x 40 mm | Rectangle with Circle |
107.00 €
Pack of 250 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17848064
|
Brady™
311977 |
ASTM D 1000 | White, Transparent | 41.28 x 15.24 mm | Rectangle with Circle |
66.65 €
Pack of 150 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17808094
|
Brady™
311993 |
ASTM D 1000, ASTM D 2979 | White | 22.86 x 22.86 mm | Square |
42.95 €
Pack of 250 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
17808034
|
Brady™
311983 |
ASTM D 1000 | White, Transparent | 25.4 x 25.4 mm | Square |
114.00 €
Pack of 250 |
In Stock
Log in to see stock. |
||
Description
- Self-laminating polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
Specifications
Permanent Acrylic | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
1 Label |
None | |
Label | |
Single-side Printable | |
Self-laminating Tag | |
M710, BMP71 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title