missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Crate

Solid Crate is designed for caterers, restaurateurs, bakers, pastry cooks. Storage crate for raw materials, pastries and chocolate moldings. Stacking with and without lid, rounded corners and flat bottom for easy cleaning.

Brand:  Gilac™ G179477-1

 View more versions of this product

Product Code. 17958391

  • 21.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Solid crate.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Optimised side reinforcements allow you to customise crates with your logo.
    • Rounded outside corners guarantee a damage-free working environment.
Specifications

Specifications

4 gal.
None
HDPE
Crate
600 mm
400 mm
90 mm
15 L
Gray
Rectangular
600 x 400 x 90 mm
23.6 in.
15.7 in.
3.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Solid Crate > Dimensions (L x W x H): 600 x 400 x 90 mm, Capacity: 15 L, Color: Gray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.