Learn More
2-Methoxybenzaldehyde, 98%, Thermo Scientific Chemicals
Description
2-Methoxybenzaldehyde has been used to examine the acaricidal activity of Periploca sepium oil and its active component against Tyrophagus. It has also been used to obtain good enantioselectivities using Cu(OAc)(2)-bis(oxazolines) via hydrogen bonding in asymmetric Henry reaction.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2-Methoxybenzaldehyde has been used to examine the acaricidal activity of Periploca sepium oil and its active component against Tyrophagus. It has also been used to obtain good enantioselectivities using Cu(OAc)(2)-bis(oxazolines) via hydrogen bonding in asymmetric Henry reaction.
Solubility
Insoluble in water.
Notes
It is sensitive to air. Incompatible with oxidizing agents and bases.

Specifications
Specifications
Melting Point | 35°C to 39°C |
Density | 1.13 |
Boiling Point | 237°C to 238°C |
Flash Point | 117°C (242°F) |
Odor | Characteristic |
Refractive Index | 1.561 |
Quantity | 100 g |
Beilstein | 606301 |
Sensitivity | Air Sensitive |
Solubility Information | Insoluble in water. |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10247448 | Certificate of Analysis | 07/08/2023 | A10770.22,A10770.36,A10770.0E |
10245846 | Certificate of Analysis | 09/05/2023 | A10770.22,A10770.36 |
10243935 | Certificate of Analysis | 13/10/2022 | A10770.22,A10770.36 |
10238006 | Certificate of Analysis | 12/04/2022 | A10770.22,A10770.36 |
10199339 | Certificate of Analysis | 22/11/2021 | A10770.22,A10770.36 |
Safety and Handling

- 2-Methoxybenzaldehyde
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : o-Anisaldehyde
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.