missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Crusader™ Flex Gloves

Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 400°F. Ansell™ Crusader™ Flex Gloves can be used in industries such as food service, and glass and metal fabrication.

Brand:  Ansell™ 42-445_9

 View more versions of this product

Product Code. 11733994

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Front-and-back heat-insulated styles
  • Provides protection from radiant heat and intermittent back-of-hand contact with hot objects
  • Provides excellent grip when handling dry or oily surfaces
  • Gauntlet slip-on cuff
  • Contains no asbestos
  • Length: 10 in. (24cm)

 

Not a replacement for silicate gloves. Designed for intermittent handling of objects up to 400°F (204°C).

TRUSTED_SUSTAINABILITY
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Crusader™ Flex Gloves > Length: 10 in. (24cm); Size: 9

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.