missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode

Optimized to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification

Brand:  Applied Biosystems™ 4306737

200.45 EUR valid until 2025-12-31
Use promo code "24286" to get your promotional price.


 View more versions of this product

Product Code. 10407314

  • 220.00 € / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed from single rigid piece of polypropylene in a 96-well format
  • Compatible with Applied Biosystems 96-Well Real-Time PCR systems and thermal cyclers
  • Frosted to minimize interfering fluorescence from wells of cycling block
  • Screened to eliminate autofluorescent plates
  • Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
  • Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
  • Capacity: 96 x 0.2mL tubes

  • Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio™ Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler, ViiA™ 7 Dx System, ViiA™ 7 System

  • Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

Order Info

Shipping Condition: Ambient

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Includes Barcode
Contains 20 plates.

May be stored at room temperature. With proper storage, plates may be stored indefinitely.
MicroAmp
Microplate
Semi
0.3 mL
0.2 mL
Standard
Certified DNA/RNase Free
20 Plates
Optical
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polypropylene
96
20 Plates
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberI08N25Q212 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI08N25Q326 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI08N25Q322 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI07V25Q623 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI08N25Q324 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate with Barcode > 20 plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.