Learn More
Thermo Scientific™ Kanamycin 1000μg Discs
Presumptively identify Gram-negative anaerobic bacilli using these diagnostic discs.
Brand: Thermo Scientific™ DD0027B
Description
Presumptively identify Gram-negative anaerobic bacilli with Thermo Scientific™ Oxoid™ Kanamycin 1000μg Discs. Kanamycin is an aminoglycoside which, in high concentrations, can be used in combination with routine susceptibility discs to presumptively identify Gram-negative, anaerobic bacilli.
Use Kanamycin 1000μg Discs as a rapid and simple method for presumptive identification of anaerobic Gram-negative bacteria.
- Rapid results
- Simple and ready-to-use cartridge format.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

Specifications
-20°C to +8°C | |
1000 μg/disc | |
Disk, Cartridge | |
5 Cart./Pk. |
Kanamycin Discs | |
Anaerobic Gram-negative bacteria | |
Kanamycin Disk | |
50 Discs/Cartridge (250 Discs/Pk.) |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
6230187 | Certificate of Analysis | 24/02/2025 | DD0027B |
6177385 | Certificate of Analysis | 18/10/2024 | DD0027B |
6142413 | Certificate of Analysis | 31/07/2024 | DD0027B |
3809819 | Certificate of Analysis | 06/04/2024 | DD0027B |
3780031 | Certificate of Analysis | 30/01/2024 | DD0027B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.