missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ White Rectangular Flat Trays

White Rectangular Flat Trays with traceability management thanks to a contents identification device label overmoulded inside the plastic material rendering it permanent and rewritable.

Brand:  Gilac™ G154221

 View more versions of this product

Product Code. 11788501

  • 6.70 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • White in color
  • Strong and impact resistant design
  • Dimensions suitable for refrigerator use
  • Moulded in HDPE that can be used between -40° to +90°C
  • Applications include defrosting, preparation for wet products, ingredients, conserving comparison sample meals, and fermenting and decanting containers
  • Lid is sold separately
Specifications

Specifications

Spill Bin
White
0.8 gal.
Food Contact Compliance
Food Storage
1200/Pallet
347 mm
70 mm
0.26 kg
HDPE
Rectangular
3 L
Refrigerator
Stackable
347 x 230 x 70 mm; internal bottom dimensions: 280 x 165 x 67 mm
230 mm
0.57 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ White Rectangular Flat Trays > White Rectangular Flat Trays; Capacity: 3 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.