Learn More
BRAND™ PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ PD-Tip™ II fits most instruments using standard repeating tips.
Brand: BRAND™ 705716
44.94 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Automatic size recognition by BRAND™ HandyStep™ Touch, HandyStep™ Touch S and HandyStep™ Electronic Pipettes
- Adapter included for 25 mL and 50 mL sizes
- Adapters are autoclavable at 121°C for 20 minutes
- PD-Tips II are not autoclavable
These tips are suitable for the following dispensers:
- BRAND Handystep™, BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch, HandyStep™ touch S
- Eppendorf Multipette™ 4780
- Gilson Repetman™EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M

Specifications
25 mL | |
Non-sterile | |
Not Autoclavable | |
≤0.4 to 0.2% | |
Certificate of Performance | |
Positive Displacement | |
50 | |
Universal Fit Repeater Pipettor | |
PD-Tip II | |
Printed |
Non-filtered | |
Natural | |
PD-Tip II | |
±≤1.5 to 0.3% | |
Virgin raw materials | |
50/Pk | |
Single-use | |
Yes | |
Polypropylene, Polyethylene |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
0000013385 | Certificate of Analysis | 21/03/2025 | 705716 |
0000013335 | Certificate of Analysis | 21/02/2025 | 705716 |
0000013321 | Certificate of Analysis | 16/12/2024 | 705716 |
0000012647 | Certificate of Analysis | 28/10/2024 | 705716 |
0000012118 | Certificate of Analysis | 02/09/2024 | 705716 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.