missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes
GREENER_CHOICE

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.

Brand:  Thermo Scientific™ 124-17

310.65 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10655821

  • 340.08 € / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.

NOT AVAILABLE IN AMERICA

  • Smaller sizes are ideal for use when savings in incubator space are required
  • 55mm dish accommodates 47mm membrane filters making it suitable for water testing
  • 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
  • 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls
  • Aseptically manufactured
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Round
Non-treated
1
20
20.3 mm
Non-sterile
Petri Dish
500
1
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberM554170 Certificate TypeCertificate of Compliance Date24/03/2025 Catalog Number12417,124-17
Lot NumberM545090 Certificate TypeCertificate of Compliance Date13/01/2025 Catalog Number12417,124-17
Lot NumberM429860 Certificate TypeCertificate of Compliance Date04/12/2024 Catalog Number124-17
Lot NumberM496810 Certificate TypeCertificate of Compliance Date04/12/2024 Catalog Number124-17
Lot NumberM536100 Certificate TypeCertificate of Compliance Date04/12/2024 Catalog Number124-17
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.