Learn More
Fisherbrand™ Hydrometer Rack, 10-Place

Rack for gentle handling and strong protection for fragile glass hydrometers.
Brand: Fisherbrand™ 121002F
111.15 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
The Hydrometer Rack accommodates up to 10 hydrometers with diameters up to 31 mm, ensuring safe storage, efficient drying, and secure transport.
Secure Organization
- Teardrop-Shaped Slots hold hydrometers securely in place, support a range of diameters, and ensure easy insertion and removal for convenient handling
- 3-Tier Setup provides enhanced stability and protection of hydrometer body
Clean and Convenient
- Built-in Handles provide a secure grip for safe and convenient transport
- Removable Drip Tray simplifies cleaning and maintenance, improving sanitation and protecting your workspace
Robust Design
- Stable Wide Base ensures increased stability and secure placement for hydrometers
- Durable Polypropylene Construction is easy to clean, long-lasting, and fully recyclable
Specifications
Drip Tray | |
Not Autoclavable | |
Hydrometers (Long), Hydrometers (Short) | |
10 | |
29.5 x 17.50 x 23.40 cm | |
17.50 cm |
Hydrometer Rack | |
Gray | |
Polypropylene | |
3 Tiers | |
29.5 cm | |
23.4 cm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.