Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers

Capitol Vial flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.
107.00 € - 376.00 €
Product Code | Brand | Color | Style | Volume (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Style | Volume (English) | Price | Quantity & Availability | ||||||
15678578
![]() |
Thermo Scientific™
O385 |
Natural | Skirt top | 3 oz. |
202.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17185271
![]() |
Thermo Scientific™
04HP105B-WHITE |
Natural | High Profile | 4 oz. | N/A | N/A | N/A | |||||
15618538
|
Thermo Scientific™
04HP GOLD |
Gold | High profile | 4 oz. | N/A | N/A | N/A | |||||
15628528
![]() |
Thermo Scientific™
03CLLIME |
Lime | Standard | 3 oz. |
162.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15648528
![]() |
Thermo Scientific™
03CLROYALBLUE |
Royal Blue | Standard | 3 oz. |
162.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15658528
![]() |
Thermo Scientific™
03CLSKYBLUE |
Sky Blue | Standard | 3 oz. |
162.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15668528
![]() |
Thermo Scientific™
03CLTURQ |
Turquoise | Standard | 3 oz. |
162.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15678528
![]() |
Thermo Scientific™
03CLYELLOW |
Yellow | Standard | 3 oz. |
162.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15698528
|
Thermo Scientific™
03TECL |
Clear | Tamper-evident | 3 oz. | N/A | N/A | N/A | |||||
15618528
![]() |
Thermo Scientific™
03CLFREGORED |
Frego Red | Standard | 3 oz. |
162.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17185261
|
Thermo Scientific™
03CLGOLD |
Gold | Standard | 3 oz. | N/A | N/A | N/A | |||||
15688528
![]() |
Thermo Scientific™
03EDM33 |
Natural | Write-on space | 3 oz. |
173.00 €
Pack of 400 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17125271
![]() |
Thermo Scientific™
04HP LTRED |
Light Red | High profile | 4 oz. | N/A | N/A | N/A | |||||
17165271
![]() |
Thermo Scientific™
04HP WHITE |
White | High profile | 4 oz. | N/A | N/A | N/A | |||||
15628538
![]() |
Thermo Scientific™
04HP-SMOOTH |
Natural | High profile with write-on space | 4 oz. |
107.00 €
Pack of 250 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
15688538
![]() |
Thermo Scientific™
04LP |
Natural | Low profile | 4 oz. |
227.00 €
Pack of 250 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15638548
![]() |
Thermo Scientific™
05WIDE |
Natural | Low profile, wide mouth | 5 oz. |
148.00 €
Pack of 175 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15648548
![]() |
Thermo Scientific™
08CL |
Clear | Standard | 8 oz. |
175.00 €
Pack of 150 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||||
15658568
![]() |
Thermo Scientific™
2.5CL |
Clear | Standard | 2.5 oz. |
289.00 €
Pack of 400 |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
17125291
![]() |
Thermo Scientific™
2.5EVERGREEN |
Evergreen | Standard | 2.5 oz. |
376.00 €
Pack of 250 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17135291
![]() |
Thermo Scientific™
2.5RED |
Red | Standard | 2.5 oz. |
376.00 €
Pack of 250 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17145291
|
Thermo Scientific™
2.5WHITE |
White | Standard | 2.5 oz. | N/A | N/A | N/A | |||||
15608508
![]() |
Thermo Scientific™
02CL |
Natural | Standard | 2.0 oz. |
167.00 €
Pack of 600 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
17175251
![]() |
Thermo Scientific™
02 BLACK |
Black | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
15638508
![]() |
Thermo Scientific™
02DKORANGE |
Dark Orange | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15648508
![]() |
Thermo Scientific™
02EVERGREEN |
Evergreen | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15658508
![]() |
Thermo Scientific™
02FREGORED |
Frego Red | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15668508
![]() |
Thermo Scientific™
02GOLD |
Gold | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
15678508
![]() |
Thermo Scientific™
02LIME |
Lime | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17185251
|
Thermo Scientific™
02 LTBROWN |
Light Brown | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
17195251
|
Thermo Scientific™
02 LTORANGE |
Light Orange | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
15618518
![]() |
Thermo Scientific™
02LTRED |
Light Red | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
17105261
![]() |
Thermo Scientific™
02 PINK |
Pink | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
15638518
![]() |
Thermo Scientific™
02ROYALBLUE |
Royal Blue | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17115261
|
Thermo Scientific™
02 SILVER |
Silver | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
15648518
![]() |
Thermo Scientific™
02SKYBLUE |
Sky Blue | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15668518
![]() |
Thermo Scientific™
02YELLOW |
Yellow | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
15658518
![]() |
Thermo Scientific™
02TURQ |
Turquoise | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17135261
|
Thermo Scientific™
02 WINE |
Wine | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
17125261
|
Thermo Scientific™
02 WHITE |
White | Standard | 2.0 oz. | N/A | N/A | N/A | |||||
15628518
![]() |
Thermo Scientific™
02PURPLE |
Purple | Standard | 2.0 oz. |
184.00 €
Pack of 600 |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.
- Food grade polypropylene
- Airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 1.5 to 8 oz.
Recommended for:
Dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage
Specifications
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.